Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Reducing Bushing, Size: 2 X 1 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181, Fo
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$14.93
Each
Reducing Bushing, Size: 2 X 1-1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Total Availability: In Stock
$2,446.42
Per 100
Reducing Bushing, Size: 2 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065
$18.61
Reducing Bushing, Size: 2-1/2 X 1 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
$2,073.71
Reducing Bushing, Size: 4 X 3 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 0651
$7,793.56
Features:1.62IN Dia X 0.71IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.5IN, Material:Steel, Finish:Zinc Plated
$1,357.50
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 1 1/2 X 1/2, Dimensions: Diameter .82 Inches, Height 1.87 Inches
$1,649.41
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 1 1/2 X 3/4, Dimensions: Diameter .85 Inches, Height 1.88 Inches
Reducing Washer, 1.25 X 1 In Trade Size, 1.37 In Inside Diameter, 2.19 In Outside Diameter
$171.58
9
Popularity
Default